Shop All Filters & Regulators
Wilkerson
Regulator, Aluminum, 5 3/8" H, 2 3/8" W
Mfr # R18-04-F0G0B
Zoro # G510444995
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Regulator Type Relieving
- Series 18
- Air Inlet Size 1/2 in
- Air Outlet Size 1/2 in
- Includes Gauge
Product Information
- Brand Wilkerson
- MFR # R18-04-F0G0B
- Zoro # G510444995
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Width | 2 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 165 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Adjustment Location Top, System Location Air Line, Series 18, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 250 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs (13V505)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1006)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- Wilkerson Filters & Regulators