Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 1 In. NPT, 160 cfm
Mfr # M30-08-M00
Zoro # G3013787
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.5 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 200 psi
- Max. Flow - Air Treatment 160 cfm
- Bowl Material - Air Treatment Metal
Product Information
- Brand Wilkerson
- MFR # M30-08-M00
- Zoro # G3013787
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 26.0 oz |
Size | Jumbo |
Overall Height | 10 1/2 in |
Drain Port Size | 1 in |
Overall Width | 4 13/16 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Depth | 4 5/8 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 203 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 13/16 in, Overall Height 10 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M30, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON DONALDSON P551551 HYDRAULIC FILTER ELEMENT (P551551)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- Wilkerson Oil Removal Filters