Shop All Oil Removal Filters
Wilkerson
Oil Removal Filter, Compact Size
Mfr # M18-C2-CG00B
Zoro # G3723825
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/4 in Tube
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 100 cfm
- Bowl Material - Air Treatment Polycarbonate with Guard
Product Information
- Brand Wilkerson
- MFR # M18-C2-CG00B
- Zoro # G3723825
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in Tube |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Overall Width | 2 3/8 in |
Overall Height | 8 3/8 in |
Overall Depth | 2 3/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series M18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- SKF USA Radial Bearing contact seal (6203-2RSH)
- D&D 3350mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3350)
- ENERPAC Knob (DX4452147)
- WILKERSON Pneumatic Oil Filter, 2 In. NPT, 445 cfm (M35-0C-S00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA3)
- Wilkerson Pneumatic System Components