Shop All Pneumatic Tool Parts
Wilkerson
Micron Element .01
Mfr # MTP-96-646
Zoro # G5357502
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- For Substance Type Air
- Filter Type Coalescing
- Filter Rating 0.01 micron
Product Information
- Brand Wilkerson
- MFR # MTP-96-646
- Zoro # G5357502
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
For Substance Type | Air |
Filter Type | Coalescing |
Filter Rating | 0.01 micron |
For Fluid Type | Oil |
Compatible Manufacturer Part Number | M18-02-CK00 |
Filter Element Material | Borosilicate Cloth |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Grainger Part Number 44D061, Compatible Manufacturer Part Number M18-02-CK00, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- ANTI-SEIZE TECHNOLOGY Anti Seiz, High Temp, H 1 Food Grade, Tube (41003)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- WILKERSON Filter Element Type-C .01 Micr (MTP-95-549)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- Wilkerson Pneumatic Tool Parts