Shop All Pneumatic Tool Parts
Wilkerson
Metal Bowl, Guageandauto Float Drain
Mfr # GRP-96-645
Zoro # G5357651
original price:
$146.99
5% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Compatible with Brand Wilkerson
- Bowl Material Metal
- Compatible with Manufacturer Part Number B28-03-FKG0, F28-03-SG00, M28-03-CG00
Product Information
- Brand Wilkerson
- MFR # GRP-96-645
- Zoro # G5357651
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Compatible with Brand | Wilkerson |
Bowl Material | Metal |
Compatible with Manufacturer Part Number | B28-03-FKG0, F28-03-SG00, M28-03-CG00 |
Bowl Type | Filter, Regulator |
Compatible with Series | B28, F28, M28 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Manufacturer Part Number B28-03-FKG0, F28-03-SG00, M28-03-CG00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B28, F28, M28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 6mm, Polyurethane (4905306)
- GREEN LEAF Glp100c 1 in. Hose Shankxfemale Coupler Series C Locking Polyp (HV341349801)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- WILKERSON Filter Retainer/Baffle Kit (FRP-96-641)
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- WILKERSON Assembly, Valve (RRP-96-049)
- WILKERSON Self Relieving Repair Kit (RRP-95-951)
- WILKERSON Sight Dome Kit (LRP-95-249)
- VIKING Hook And Loop Pad, Viking (V516)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts