Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs.
Mfr # C08-02-FKG0B
Zoro # G6448152
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flush-Mount Pressure Gauge, Guard, Modular T-Bracket/Joiner Assembly
- Overall Height 6 5/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4 in NPT
Product Information
- Brand Wilkerson
- MFR # C08-02-FKG0B
- Zoro # G6448152
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 6 5/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 3/4 in |
Gauge Port Size | 1/8 in NPT |
Bowl Size - Air Treatment | 0.6 oz |
Overall Depth | 3 3/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 27 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 0.6 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 4 3/4 in, Series C08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- CENTURY Split-Phase Belt Drive Motor, 1/12 HP, 48Z Frame, 115V AC Voltage, 1,140 Nameplate RPM (BF20086V1)
- LEESON AC Gearmotor, TEFC, 15RPM, 115V AC (M1145023.00)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FKG0B)
- COILHOSE PNEUMATICS 1/4" In-Line Preset Regulator 90 PSI (4214-90PS)
- Wilkerson Filter, Regulator, Lubricator