Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz
Mfr # C18-04-FKG0B
Zoro # G9221141
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 9 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2 in NPT
Product Information
- Brand Wilkerson
- MFR # C18-04-FKG0B
- Zoro # G9221141
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 7 13/16 in |
Gauge Port Size | 1/4" NPT |
Bowl Size - Air Treatment | 4.1 oz |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 5/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 4.1 oz, Lubricator Bowl Capacity 4.1 oz, Drain Type Manual, Overall Width 7 13/16 in, Series C18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose (FD84000 OLP)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P025ACS)
- CONTINENTAL CONTITECH 6" ID x 20 ft PVC Water Suction Hose Clear/OR (WST600-20CE-G)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C08-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-06-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- Wilkerson Filter, Regulator, Lubricator