Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Aluminum, Manual Drain
Mfr # B28-06-FKG0B
Zoro # G510444964
original price:
$181.99
9% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPT
- Filter Bowl Capacity 2.87 oz
- Overall Width 4 1/4 in
- Series 28
- ISO Class 6
Product Information
- Brand Wilkerson
- MFR # B28-06-FKG0B
- Zoro # G510444964
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 4 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 11 1/4 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 235 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 1/4 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-642
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H32)
- TRICO Moisture Absorption Particle Filter (WG-040207-S)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- FESTO Filter Regulator LFR-3/4-D-MAXI-A (LFR-3/4-D-MAXI-A)
- Wilkerson Filters & Regulators