Shop All Filters & Regulators
Wilkerson
Filter/Regulator, 6.25 In. H, 1.56 In. W
Mfr # BB3-02-FK00
Zoro # G1894995
original price:
$58.59
17% off
new price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 16 cfm
- Adjustment Range - Air Treatment 5 to 125 psi
Product Information
- Brand Wilkerson
- MFR # BB3-02-FK00
- Zoro # G1894995
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Bowl Size - Air Treatment | 0.4 oz |
Overall Height | 6 1/4 in |
Bowl Size | 0.4 oz. |
Pipe Size | 1/4" NPT |
Gauge Port Size | 1/8 in |
Overall Width | 1 9/16 in |
Overall Depth | 1 9/16 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 16 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Brass, Overall Width 1 9/16 in, Series BB3, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-808
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- Wilkerson Filters & Regulators