Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in
Mfr # B18-03-FL00B
Zoro # G3877052
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 160 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Product Information
- Brand Wilkerson
- MFR # B18-03-FL00B
- Zoro # G3877052
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Gauge Port Size | 1/4 in |
Overall Height | 10 5/16 in |
Overall Width | 2 3/8 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/8 in |
Overall Depth | 2 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 158 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/8 in, Series B18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- LINDE Upe375350 Gas Regulator (X8-UPE-3-75-350)
- Wilkerson Compressed Air Treatment