Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in
Mfr # B08-02-FK00B
Zoro # G3879554
original price:
$56.53
9% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 70 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Product Information
- Brand Wilkerson
- MFR # B08-02-FK00B
- Zoro # G3879554
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 0.4 oz |
Overall Height | 7 in |
Gauge Port Size | 1/8 in |
Overall Width | 1 5/8 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 1 11/16 in |
Air Inlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 5/8 in, Series B08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K641)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- Wilkerson Filters & Regulators