Shop All Filters & Regulators
Wilkerson
Filter-Regulator, Max. Incoming 250 psi
Mfr # B08-02-FLG0B
Zoro # G4304572
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 70 cfm
- Adjustment Range - Air Treatment 0 to 125 psi
Product Information
- Brand Wilkerson
- MFR # B08-02-FLG0B
- Zoro # G4304572
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 0.4 oz |
Overall Height | 7 in |
Overall Width | 1 5/8 in |
Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 1 11/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 1 5/8 in, Series B08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B136 (B136)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- MAIN FILTER FLEETGUARD HF29126 Replacement/Interchange Hydraulic Filter (MF0901341)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP9)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter/Regulator, 6.25 In. H, 1.56 In. W (BB3-02-FK00)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- Wilkerson Filters & Regulators