Shop All Pneumatic Tool Parts
Wilkerson
Filter Element Type-C .01 Micr
Mfr # MTP-95-549
Zoro # G5356626
original price:
$100.58
19% off
new price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- For Fluid Type Oil
- Compatible Manufacturer Part Number M26-02-000
- Filter Type Coalescing
Product Information
- Brand Wilkerson
- MFR # MTP-95-549
- Zoro # G5356626
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
For Fluid Type | Oil |
Compatible Manufacturer Part Number | M26-02-000 |
Filter Type | Coalescing |
For Substance Type | Air |
Filter Element Material | Borosilicate Cloth |
Filter Rating | 0.01 micron |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Grainger Part Number 44D066, Compatible Manufacturer Part Number M26-02-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- LUCKY LINE Dry Lubricant, Graphite, Gray, 4.5g (9501)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- WILKERSON Oring Kit (GRP-95-260)
- WILKERSON Filter/Regulator 1/2In (CB6-04-F00)
- WILKERSON Micron Element .01 (MTP-96-646)
- WILKERSON Siphon Tube and Screen Kit (DRP-96-435)
- MI-T-M Fuel Oil Nozzle (18-0308)
- Wilkerson Pneumatic Tool Parts