Shop All General Purpose Filter Elements
Wilkerson
Filter Element, Coalescing, For Oil
Mfr # MTP-96-649
Zoro # G910374991
original price:
$33.25
10% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Series M
- For Fluid Type Oil
- Filter Type Coalescing
- Filter Efficiency 99.99 %
Product Information
- Brand Wilkerson
- MFR # MTP-96-649
- Zoro # G910374991
- Country of Origin Czechia
- Category General Purpose Filter Elements
Details
Item | Filter Element |
Filter Rating | 0.01 micron |
Series | M |
For Fluid Type | Oil |
Filter Type | Coalescing |
Filter Efficiency | 99.99 % |
Compatible Manufacturer Part Number | M08-02-CK00 |
For Substance Type | Oil |
Maximum Flow Rate | 4,800 scfm |
Standards | ISO 8573 |
ISO Class | 1 |
Description
Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Compatible Manufacturer Part Number M08-02-CK00, Filter Efficiency 99.99 Percent, For Fluid Type Oil, For Substance Type Oil, ISO Class 1, Maximum Flow Rate 4,800 scfm, Series M, Standards ISO 8573
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- WD-40 Dirt & Rust Resistant Dry Lube PTFE Spray (300059)
- WILKERSON Filter Element, Miniature, Microns 5 (FRP-96-806)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- Wilkerson Compressed Air Treatment