Shop All General Purpose Filter
Wilkerson
Filter Element, Air
Mfr # FRP-96-639
Zoro # G3224575
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Use with Stock Number 6B285 to 6B287, 6B296 to 6B298, 6B303 to 6B305, 6B312 to 6B314, 6D756 to 6D758, 6D765 to 6D767, 6D772 to 6D774, 6D782 to 6D784
- For Use On Compact
- Type Pneumatic
- Filter Efficiency 95 %
Product Information
- Brand Wilkerson
- MFR # FRP-96-639
- Zoro # G3224575
- Country of Origin United States
- Category General Purpose Filter
Details
Filter Rating - Air Treatment | 5 micron |
Item | Compressed Air Filter Element |
For Use with Stock Number | 6B285 to 6B287, 6B296 to 6B298, 6B303 to 6B305, 6B312 to 6B314, 6D756 to 6D758, 6D765 to 6D767, 6D772 to 6D774, 6D782 to 6D784 |
Item - Air Filter Elements | General Purpose Filter Element |
For Use On | Compact |
Type | Pneumatic |
Filter Efficiency | 95 % |
ISO Class | 3 |
Compatible Manufacturer Part Number | B18-02-FK00, B18-02-FL00, B18-03-FK00, B18-03-FL00, B18-04-FK00, B18-04-FL00, C18-02-FKG0, C18-02-FLG0, C18-03-FKG0, C18-03-FLG0, C18-04-FKG0, C18-04-FLG0, D18-02-FKG0, D18-02-FLG0, D18-03-FKG0, D18-03-FLG0, D18-04-FKG0, D18-04-FLG0, F18-02-SK00, F18-02-SL00, F18-03-SK00, F18-03-SL00, F18-04-SK00, F18-04-SL00 |
For Substance Type | Air |
Filter Rating | 5 micron |
Filter Type | Particulate |
Series | FRP |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 6B285, 6B286, 6B287, 6B296, 6B297, 6B298, 6B303, 6B304, 6B305, 6B312, 6B313, 6B314, 6D756, 6D757, 6D758, 6D765, 6D766, 6D767, 6D772, 6D773, 6D774, 6D782, 6D783, 6D784
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- ENERPAC FZ1617, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1617)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- GAST Fan Roc 48Fr Af533 (AF533)
- WILKERSON Air Filter Element (FRP-95-209)
- WILKERSON Inline Air Filter (F01-02-000)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- WILKERSON Air Filter Element (FRP-95-505)
- WILKERSON 34In Npt Pneumatic Filter (1138-6FMX)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- SOLBERG SS Polyester Media 5 Micron (851Q)
- Wilkerson Compressed Air Treatment