Shop All Pneumatic Tool Parts
Wilkerson
Element.01 Micron
Mfr # MTP-95-502
Zoro # G5357746
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- For Substance Type Air
- Filter Element Material Borosilicate Cloth
- Filter Type Coalescing
Product Information
- Brand Wilkerson
- MFR # MTP-95-502
- Zoro # G5357746
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
For Substance Type | Air |
Filter Element Material | Borosilicate Cloth |
Filter Type | Coalescing |
Compatible Manufacturer Part Number | M35-0B-000 |
Filter Rating | 0.01 micron |
For Fluid Type | Compressed Air |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M35-0B-000, For Fluid Type Compressed Air, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/4" ID 2Pc Kw Clamp Collar, Stl, Bo (2C-125-KW)
- NSK NSK 6011ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6011ZZ)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval (TOCFD555)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- WILKERSON Bowl (GRP-95-089)
- WILKERSON Assembly, Valve (RRP-96-049)
- WILKERSON Metal Bowl W/Manual Drain and Sight (GRP-96-636)
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts