Shop All Pneumatic Tool Parts
Wilkerson
Element, .01 Micron
Mfr # MTP-95-559
Zoro # G5356425
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- Compatible Manufacturer Part Number M32-08-000
- For Fluid Type Oil
- For Substance Type Air
Product Information
- Brand Wilkerson
- MFR # MTP-95-559
- Zoro # G5356425
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
Compatible Manufacturer Part Number | M32-08-000 |
For Fluid Type | Oil |
For Substance Type | Air |
Filter Type | Coalescing |
Filter Rating | 0.01 micron |
Filter Element Material | Borosilicate Cloth |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Grainger Part Number 44D072, Compatible Manufacturer Part Number M32-08-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- FESTO Suction Cup ESS-40-BU (ESS-40-BU)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Sight Dome Kit (LRP-95-239)
- WILKERSON Siphon Tube and Screen Kit (DRP-96-435)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- SPEEDAIRE Valve Body (TTR4420311G)
- Wilkerson Pneumatic Tool Parts