Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating
Mfr # F28-06-SK00B
Zoro # G3998904
original price:
$78.75
5% off
new price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 7/8 in
- Drain Port Size 3/16 in
- Max. Incoming Pressure - Air Treatment 150 psi
- For Removal Of Particles, Water
- Max. Flow - Air Treatment 160 cfm
Product Information
- Brand Wilkerson
- MFR # F28-06-SK00B
- Zoro # G3998904
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 7/8 in |
Drain Port Size | 3/16 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 8 3/8 in |
Overall Depth | 2 7/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALL RESERVOIR BREATHER PNEUMATIC FILTER ELEMENT (HC0293SEE5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250M250N, Return Line, 250 micron, Outside-In (MF0577112)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- Wilkerson Compressed Air Treatment