Shop All General Purpose Filter
This Product is Discontinued
Wilkerson
Compressed Air Filter, 250 psi, 2.9 In. W (Discontinued)
Mfr # F28-04-SL00
Zoro # G1759143
This Product is Discontinued
Key Features
- Size - Air Treatment Standard
- Max. Flow - Air Treatment 120 cfm
- Bowl Size 6.1 oz.
- Overall Width 2.90 in
- Bowl Material - Air Treatment Metal with Sight Gauge
Product Information
- Brand Wilkerson
- MFR # F28-04-SL00
- Zoro # G1759143
- Country of Origin Unknown
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Standard |
Bowl Size | 6.1 oz. |
Overall Width | 2.90 in |
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size - Air Treatment | 6.1 oz |
Drain Port Size | 1/2 in |
Pipe Size | 1/2" NPT |
Overall Height | 8.40 in |
Size | Standard |
Details
Max. Flow - Air Treatment | 120 cfm |
Bowl Material - Air Treatment | Metal with Sight Gauge |
Filter Rating - Air Treatment | 5 micron |
Item | Compressed Air Filter |
Item - Air Filters | General Purpose Filter |
Bowl Material | Metal with Sight Gauge |
Max. Flow | 120 cfm |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 250 psi |
Max. Temp. | 150 Degrees F |
Filter Rating | 5 micron |
Max. Pressure | 250 psi |
Type | General Purpose |
Description
Compressed Air Filter, Overall Width 2.90 in, Overall Height 8.40 in, Drain Type Manual, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.