Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in
Mfr # M18-04-BL00B
Zoro # G3729720
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Metal with Sight Glass
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Port Size 3/16 in
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 0.5 micron
Product Information
- Brand Wilkerson
- MFR # M18-04-BL00B
- Zoro # G3729720
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Drain Port Size | 3/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Depth | 2 3/8 in |
Overall Height | 8 3/8 in |
Overall Width | 2 3/8 in |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series M18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series, Fem NPT, 3/8", Coupler 3/8", SS (3EF3-S)
- NTN NTN 6202ZNR, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZNR (6202ZNR)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- PIX V-Belt, 1 X 160 (8V1600)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- PARKER Compressed Air Filter (AOPX010ANFX)
- Wilkerson Compressed Air Treatment