Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating
Mfr # M28-03-BL00B
Zoro # G3740972
original price:
$87.69
1% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 150 Degrees F
- Bowl Material - Air Treatment Metal with Sight Glass
- Connection Size - Air Treatment 3/8 in NPT
- For Removal Of Aerosol, Mist, Oil Fog, Particles
- Filter Rating 0.5 micron
Product Information
- Brand Wilkerson
- MFR # M28-03-BL00B
- Zoro # G3740972
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Drain Port Size | 3/16 in |
Overall Depth | 2 7/8 in |
Bowl Size - Air Treatment | 3.0 oz |
Size - Air Treatment | Standard |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M28, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB86 (2TB86)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- DYNABRADE Arbor Assembly, 1/2"-20 Female Thread (13071)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.87 in (F28-04-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- INTERSTATE PNEUMATICS 3/8 Inch MPT Compressor Air Filter (SB192)
- Wilkerson Compressor Air Filters