Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/4In
Mfr # M16-02-X00
Zoro # G2482481
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Minimum Operating Temperature 32 Degrees F
- Maximum Operating Temperature 125 Degrees F
- Filter Bowl Guard Included Yes
- Series Wilkerson
Product Information
- Brand Wilkerson
- MFR # M16-02-X00
- Zoro # G2482481
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Air Inlet Size | 1/4 in |
Overall Depth | 2 5/8 in |
Overall Height | 7 1/2 in |
Air Outlet Size | 1/4 in |
Overall Width | 3 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 37 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Wilkerson, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility FRP-95-014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- CLIMAX METAL PRODUCTS 1 1/2" ID 2Pc Clamp Collar, Stl, Zinc, 2C-150-Z (2C-150-Z)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- Wilkerson Compressed Air Treatment