Shop All Pneumatic Tool Parts
Wilkerson
Bowl, Plastic-W/Metal Bowl Guard
Mfr # GRP-95-948
Zoro # G5417456
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Bowl Type Filter
- Bowl Material Plastic
- Compatible with Manufacturer Part Number F26-02-000, M26-02-000
Product Information
- Brand Wilkerson
- MFR # GRP-95-948
- Zoro # G5417456
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Bowl Type | Filter |
Bowl Material | Plastic |
Compatible with Manufacturer Part Number | F26-02-000, M26-02-000 |
Compatible with Brand | Wilkerson |
Compatible with Series | F26, M26 |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 44D066, Compatible with Manufacturer Part Number F26-02-000, M26-02-000, Series GRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F26, M26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 4.75"O.D. (2VP50-1-1/8)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Pressure Indicator (DP2-01-000)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- WILKERSON Element-Type D-.003 Micron (MXP-95-987)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- MARSON Spin/Spin Tool, 600 rpm (M39803)
- Wilkerson Pneumatic Tool Parts