Shop All Pneumatic Tool Parts
Wilkerson
Bowl, Plastic-W/Flex Tip Drain
Mfr # GRP-95-929
Zoro # G5356416
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Compatible with Brand Wilkerson
- Bowl Type Filter
- Compatible with Manufacturer Part Number F26-02-000, M26-02-000
Product Information
- Brand Wilkerson
- MFR # GRP-95-929
- Zoro # G5356416
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Compatible with Brand | Wilkerson |
Bowl Type | Filter |
Compatible with Manufacturer Part Number | F26-02-000, M26-02-000 |
Bowl Material | Plastic |
Compatible with Series | F26, M26 |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 44D066, Compatible with Manufacturer Part Number F26-02-000, M26-02-000, Series GRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F26, M26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWELLIX Linear Ball Bearing with 1 Seal, 25mm I.D. (LBBR 25-LS)
- WJB BEARING Ball Angular Contact Double Row, Wb510024 (WB510024)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK20 X 7/8 SHEAVE (AK20 X 7/8 SHEAVE)
- WILKERSON Automatic Drain W/Seal (GRP-95-981)
- WILKERSON Pressure Indicator (DP2-01-001)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- WILKERSON Self Relieving Repair Kit (RRP-95-951)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- INGERSOLL-RAND Anvil Assembly (231B-A414)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts