Shop All Pneumatic Condensate Auto Drains
This Product is Discontinued
Wilkerson
Auto Drain Valve, 1/4 In. NPT, 200 psi (Discontinued)
Mfr # X51-02-000
Zoro # G2634651
This Product is Discontinued
Key Features
- Pipe Size 1/4 in NPT
- Min. Pressure 30 psi
- Drain Outlet Dia. 1/4 in
- Overall Width 2 1/8 in
- Overall Depth 2 15/16 in
Product Information
- Brand Wilkerson
- MFR # X51-02-000
- Zoro # G2634651
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Outlet Dia. | 1/4 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 15/16 in |
Overall Height | 3 13/16 in |
Overall Dia. | 2 15/16 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 30 psi |
Max. Pressure | 200 psi |
Operating Temp. Range | 32 Degrees to 150 Degrees F |
Body Material | Aluminum |
Description
Automatic Drain Valve, Pipe Size 1/4 in NPT, Drain Outlet Dia. 1/4 in, Max. Pressure 200 psi, Operating Temp. Range 32 Degrees to 150 Degrees F, Min. Pressure 30 psi, Body Material Aluminum, Overall Height 3 13/16 in, Overall Width 2 1/8 in, Overall Depth 2 15/16 in, Overall Dia. 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.