Shop All Pneumatic Condensate Auto Drains
Wilkerson
Auto Drain Valve, 1/2 In. NPT, 200 psi
Mfr # XB3-04-M00B
Zoro # G3014785
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Outlet Dia. 1/8 in
- Min. Pressure 20 psi
- Drain Rate @ 100 PSI 80.0 gpm
- Overall Width 3 1/16 in
Product Information
- Brand Wilkerson
- MFR # XB3-04-M00B
- Zoro # G3014785
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 1/8 in |
Overall Width | 3 1/16 in |
Overall Depth | 3 in |
Overall Height | 7 in |
Overall Dia. | 3 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 20 psi |
Drain Rate @ 100 PSI | 80.0 gpm |
Max. Pressure | 200 psi |
Operating Temp. Range | 32 Degrees to 150 Degrees F |
Bowl Capacity | 5 oz |
Body Material | Zinc |
Description
Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/8 in, Max. Pressure 200 psi, Operating Temp. Range 32 Degrees to 150 Degrees F, Drain Rate @ 100 PSI 80.0 gpm, Min. Pressure 20 psi, Bowl Capacity 5 oz, Body Material Zinc, Overall Height 7 in, Overall Width 3 1/16 in, Overall Depth 3 in, Overall Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- NATIONAL Small Bore Inch Seal, 472409 (472409)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (X01-04-M00)
- DIXON Wilkerson Bowl, with Manual Drain (FRP-95-832)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- SPEEDAIRE Auto Drain Valve, 115V, 1 In., 10.0 gpm (MBVP-1000-BR)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm (MBVP-0500-BR)
- Wilkerson Pneumatic Condensate Auto Drains