Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 2 In NPT, 1,200 cfm, 300 psi
Mfr # R40-0C-000
Zoro # G1642182
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 10 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 11.9 in
Product Information
- Brand Wilkerson
- MFR # R40-0C-000
- Zoro # G1642182
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 2 in |
Overall Height - Regulators | 11.9 in |
Overall Width - Regulators | 5.3 in |
Pipe Size (Regulators) | 2" |
Overall Width (Regulators) | 5.30" |
Overall Height (Regulators) | 11.90" |
Air Outlet Size | 2 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 5/8 in |
Overall Height | 11 7/8 in |
Air Inlet Size | 2 in |
Overall Width | 5 5/16 in |
Height | 11.9" |
Description
Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,200 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 5 5/16 in, System Location Air Line, Series R40, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFFERS 219 SynForce Green Grease Size 14; (051-219-30)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FESTO Pressure Regulator LRS-1/2-D-MIDI (LRS-1/2-D-MIDI)
- Wilkerson Pneumatic System Components