Shop All Pressure Regulators
Wilkerson
Air Pressure Regulator, 1/4" Pipe Size
Mfr # R18-03-F0G0B
Zoro # G0190516
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R18
- Body Material Aluminum
- Adjustment Knob Nonrising
- Replaces Wilkerson R18-03-F0G0-23
- Overall Height 5 3/8 in
Product Information
- Brand Wilkerson
- MFR # R18-03-F0G0B
- Zoro # G0190516
- Country of Origin China
- Category Pressure Regulators
Dimensions
Overall Height | 5 3/8 in |
Overall Length | 5.18 in |
Overall Height - Regulators | 5.4 in |
Pipe Size - Regulators | 3/8 in |
Overall Width - Regulators | 2.36 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 11/16 in |
Air Outlet Size | 3/8 in |
Overall Width | 2 3/8 in |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Series R18, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-401 GATE VALVE (104-404)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (3/4 LF MMV-PEX)
- ZORO SELECT 3" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (594-030)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon (3CCJ9)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- WILKERSON Regulator, No Gauge, 3/8", 5/125 (R16-03-000)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- WATTS Water Pressure Regulator Valve, 1-1/2 In. (1 1/2 LF223-S)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- WILKINS Zurn 1 in. FNPT Bronze Water Pressure Reducing Valve 1 in. FNPT 1 pc (1-70XL)
- Wilkerson Valves