Shop All Pressure Regulators
Wilkerson
Air Pressure Regulator, 1/4" Pipe Size
Mfr # R18-02-G000B
Zoro # G0190279
original price:
$97.19
9% off
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R18
- Body Material Aluminum
- Standards ATEX Group II Category 2, Reach, RoHS
- Max. Flow - Regulators 150 cfm
- Replaces Wilkerson R18-02-G000-23
Product Information
- Brand Wilkerson
- MFR # R18-02-G000B
- Zoro # G0190279
- Country of Origin China
- Category Pressure Regulators
Dimensions
Overall Height - Regulators | 5.4 in |
Overall Length | 5.18 in |
Overall Width - Regulators | 2.36 in |
Overall Height | 5 3/8 in |
Pipe Size - Regulators | 1/4 in |
Overall Width | 2 3/8 in |
Air Inlet Size | 1/4 in |
Overall Depth | 2 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 3/8 in, Series R18, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 3/4 in. D X 23/64 in. D X 5/16 in. Bonnet Packing For Kohler (35200B)
- GRUVLOK Coupling, Galvanized Ductile Iron, 4 in (0390101848)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- BRASSCRAFT 3/8in. Compression x 3/8in. O.D. Compression with Nut and Sleeve x 20in. Polymer Faucet Connector (B1-20KC F)
- WILKERSON Regulator, No Gauge, 3/8", 5/125 (R16-03-000)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- CASH VALVE Pressure Regulator, 1 In, 90 to 150 psi (12397-0120)
- Wilkerson Pressure Regulators