Shop All Filters & Regulators
Wilkerson
Air Pressure Regulator, 1/2" Pipe Size
Mfr # R28-04-F000B
Zoro # G6095361
original price:
$76.94
16% off
new price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Port 1/4 in NPT
- Overall Length 5.87 in
- Body Material Aluminum
- Standards ATEX Group II Category 2, REACH, RoHS
- Overall Width - Regulators 2.9 in
Product Information
- Brand Wilkerson
- MFR # R28-04-F000B
- Zoro # G6095361
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.87 in |
Overall Width - Regulators | 2.9 in |
Overall Height | 5 7/8 in |
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 5.90 in |
Overall Width | 2 7/8 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 7/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 250 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 7/8 in, Series R28, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-3/4 (B-3/4)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-50)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- Wilkerson Filters & Regulators