Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 96 cfm Max. Flow, Series: Compact
Mfr # L18-04-KK00B
Zoro # G3731382
original price:
$74.19
13% off
new price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L18
- Bowl Material Plastic
- Pipe Size 1/2 in NPT
- Max. Flow 96 cfm
- Max. Pressure 150 psi
Product Information
- Brand Wilkerson
- MFR # L18-04-KK00B
- Zoro # G3731382
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 9/16 in |
Overall Width | 2 3/8 in |
Bowl Size | 4 oz |
Overall Length | 8.5 in |
Overall Depth | 2 3/8 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 96 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/8 in, Series L18, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility LRP-96-701, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A33 (A33)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- B B MANUFACTURING 2450-14M-40, Timing Belt, Neoprene, Fiberglass (2450-14M-40)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- Wilkerson Pneumatic System Components