Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 88 cfm Max. Flow
Mfr # L18-02-KL00B
Zoro # G3735381
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L18
- Bowl Material Metal
- Pipe Size 1/4 in NPT
- Max. Flow 88 cfm
- Max. Pressure 250 psi
Product Information
- Brand Wilkerson
- MFR # L18-02-KL00B
- Zoro # G3735381
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 8 9/16 in |
Overall Width | 2 3/8 in |
Overall Length | 8.5 in |
Bowl Size | 4 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/8 in, Series L18, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-636, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FPX 90 (6901-12-06)
- COILHOSE PNEUMATICS Nylon Tubing 10mm x 8mm x 100 Black (CO NC1010-100K)
- ENERPAC FZ1610, High Pressure Fitting, Elbow, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1610)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- Wilkerson Pneumatic Lubricators