Shop All Toys & Games
Wild Science
WILD Science, Environmental Science, Amazing and Bizarre Lizards of the World, For Ages 6+
Mfr # WES949
Zoro # G005969644
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Material Wood, Plastic, Plaster Of Paris, Acrylic Paint, Paper
- Includes Lizard-themed molds, diorama, 3D lizard wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet
- Recommended Age 6+ years
- Color Multi
Product Information
- Brand Wild Science
- MFR # WES949
- Zoro # G005969644
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade 1+ |
Material | Wood, Plastic, Plaster Of Paris, Acrylic Paint, Paper |
Includes | Lizard-themed molds, diorama, 3D lizard wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet |
Recommended Age | 6+ years |
Color | Multi |
Subject | Amazing and Bizarre Lizards of the World |
Description
Amazing and Bizarre Lizards of the World is ideal for creative and scientific young minds! Children can build and customize their own life-size Gecko and eggs. Children can also assemble a detailed 3D model of a frilled-neck lizard. Build and decorate a themed diorama and hang up the included poster! Children will learn about learn about the science of studying lizards and their amazing adaptations to different environments. This science kit includes safe, high-quality ingredients and a full-color education and instruction booklet which includes detailed, step-by-step illustrations. Perfect for science fairs and class projects! Includes: Lizard-themed molds, diorama, 3D lizard wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- VICTOR TECHNOLOGY Midnight Black Collection Wood Pencil Cup, Black (VCT95055)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, White PK (SAN2107614)
- MARKAL Dry Erase Marker, Barrel Type, Blue (96572)
- USAOPOLY VENN Game (PA000-756)
- LEARNING RESOURCES Snap Cubes®, Set of 1,000 (7586)
- PRESSMAN Giant Snakes And Ladders™ Game (102506)
- THINKANDPLAY Tank Truck Diamond T HO Scale Kit (TH1794957)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- LEGO BAKY W/CAKY FUN TOY 58PC (10785)
- TOY TIME Kids Pop-up Six-sided Ball Pit Tent with 200 Colorful and Soft Crush-proof Non-toxic Plastic Balls (915752LGU)
- Wild Science Toys & Games