Shop All Toys & Games
Wild! Science
Wild Environmental Science - Under Water City Triopolis
Mfr # WES/09XL
Zoro # G4110063
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Material Various
- Includes Triops eggs, Triops food, Triops tank, sand, color sand, yellow sand, magnifier, spoon, thermometer strips, siphon, doors, glow beads and stickers and instructional booklet
Product Information
- Brand Wild! Science
- MFR # WES/09XL
- Zoro # G4110063
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | Various |
Includes | Triops eggs, Triops food, Triops tank, sand, color sand, yellow sand, magnifier, spoon, thermometer strips, siphon, doors, glow beads and stickers and instructional booklet |
Description
Build a utopia and hatch prehistoric critters with Underwater City Triopolis! Triops are 'living fossils' which are identical to their prehistoric kin from millions of years ago. They can survive by suspended animation which helps them stop their biological clock. The Triops will begin to hatch within 2-3 days! The Tripolis provides the ideal opportunity to study the behaviors of a fast-growing creature that hasn't changed in a million years. Kids will be so proud of their new pets and their Triop world! As children conduct experiments, they will learn about Triop behavior, eating habits, movement patterns and more! This kit includes safe, high-quality ingredients and a full-color education and instruction booklet which includes detailed, step-by-step illustrations that are easy for children to understand. Ages 8+. Adult supervision is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- LATHEM TIME Time Card, 7000E, PK100 (E7-100)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- WILD! SCIENCE Wild Environmental Science - Crystal Growing Caves + Geodes Kit (WES/95XL)
- WILD! SCIENCE Wild Environmental Science - Test Tube Chemistry Lab (WES/90XL)
- WILD! SCIENCE Wild Environmental Science - Mars Landing Survival Kit (WES/32XL)
- WILD! SCIENCE Wild Environmental Science - Volcanoes of the World (WES/65XL)
- PRESSMAN Chess Board Game (112412)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- AMT Skill 2 Model Kit 2010 Chevrolet Camaro SS-RS Coupe Hot Wheels 1-25 Scale Model Car (AMT1255M)
- Wild! Science Toys & Games