Shop All Toys & Games
Wild! Science
Wild Environmental Science - Crystal Growing Caves + Geodes Kit
Mfr # WES/95XL
Zoro # G4108611
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Color Multi
- Material Aluminum Potassium Sulfate, Monoammonium Sulfate, Epsom Salts, Plaster, Beaker
- Recommended Grade Grade 3+
- Includes Aluminum potassium sulfate, monoammonium sulfate, Epsom salts, plaster, beaker, blue liquid color, yellow liquid color, stirring sticks, baking paper, cave display cardboard, cave display plastic, plastic dishes, clear plastic vial with lid, round stick, stick holder, plaster mold, spoon, tweezers and instructional booklet
Product Information
- Brand Wild! Science
- MFR # WES/95XL
- Zoro # G4108611
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Color | Multi |
Material | Aluminum Potassium Sulfate, Monoammonium Sulfate, Epsom Salts, Plaster, Beaker |
Recommended Grade | Grade 3+ |
Includes | Aluminum potassium sulfate, monoammonium sulfate, Epsom salts, plaster, beaker, blue liquid color, yellow liquid color, stirring sticks, baking paper, cave display cardboard, cave display plastic, plastic dishes, clear plastic vial with lid, round stick, stick holder, plaster mold, spoon, tweezers and instructional booklet |
Description
Travel into the silent world of underground caves! Children aged 8+ will discover bizarre rock formations, glistening geodes and create a cave full of crystals. Grow sparkling crystals on plaster shapes, make geodes and construct a crystal column! Children will also grow a jumbo crystal and discover crystals in their own kitchen. Learn about water crystals and diamond crystals with this geological kit! Plus, children will explore the bizarre world of caves and the animals that live in them. After children create their geodes, they will love to show off their work in the included display case. This kit includes safe, high-quality ingredients and a full-color education and instruction booklet which includes detailed, step-by-step illustrations that are easy for children to understand. Adult supervision is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Protacini Cognac Brown Italian Patent Leather Pencil Cup (A6110)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN660)
- WILD! SCIENCE Wild Environmental Science - Mars Landing Survival Kit (WES/32XL)
- WILD! SCIENCE Wild Environmental Science - Test Tube Chemistry Lab (WES/90XL)
- WILD! SCIENCE Wild Environmental Science - Volcanoes of the World (WES/65XL)
- ROUND WORLD PRODUCTS Hemispheres® World Map Jigsaw Puzzle, 500 Pieces (HMP01)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- AZ TRADING & IMPORT Az Import & Trading GB12 Blue Pocket Plasma with Clip Blue (GB12 Blue)
- EDUCATIONAL INSIGHTS Design & Drill BrightWorks (4138)
- Wild! Science Toys & Games