Shop All Shovels and Scoops
Wilcox All-Pro Tools
ALL-PRO Trowel, 14 in L, Stainless Steel
Mfr # 202S
Zoro # G002702190
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.75
- Blade Type Garden Spade
- Blade Width 2.7 in
- Handle Length 13.8 in
- Overall Height 1.4 in
Product Information
- Brand Wilcox All-Pro Tools
- MFR # 202S
- Zoro # G002702190
- UPC # 703653000105
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Outside Diameter | 0.75 |
Blade Width | 2.7 in |
Handle Length | 13.8 in |
Overall Height | 1.4 in |
Details
Item | Trowel |
Blade Type | Garden Spade |
Description
This professional-grade 14" Stainless Steel Digging Trowel stands up to rough use and tough soil without bending or breaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (98-057)
- SLIME BCYCL INNR TUBE RUBR 20"" (30049)
- RAIN CITY TOOL DESIGN Gutter Tool Spoon (034-60-01)
- PARACLIPSE Paraclipse 63836 Mosquito Eliminator Replacement Cartridges - 12 Pack (63836)
- WILCOX ALL-PRO TOOLS 9 in Digging Trowels, Stainless Steel (50S)
- WESTWARD 16 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (4LVT1)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- WESTWARD #10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L Natural Fiberglass Handle (12U489)
- REMCO #3 Industrial Shovel Blade, Plastic Blade, 7 in L Black Polypropylene Handle (6895SS)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82520)
- Wilcox All-Pro Tools Lawn & Garden Tools