Shop All Shovels and Scoops
Wilcox All-Pro Tools
9 in Digging Trowels, Stainless Steel
Mfr # 50S
Zoro # G702702186
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 8.8 in
- Blade Type Garden Spade
- Overall Height 0.9 in
- Blade Width 1.2 in
- Outside Diameter 0.25
Product Information
- Brand Wilcox All-Pro Tools
- MFR # 50S
- Zoro # G702702186
- UPC # 703653000013
- Country of Origin Unknown
- Category Shovels and Scoops
Dimensions
Handle Length | 8.8 in |
Overall Height | 0.9 in |
Blade Width | 1.2 in |
Outside Diameter | 0.25 |
Details
Blade Type | Garden Spade |
Item | Trowel |
Description
Made of heavy-duty 16-ga. stainless steel, this professional-grade 9"L digging trowel stands up to rough use and won't bend or break.
- easy to clean
- Won’t rust
- Smooth, narrow digging blade with sharpened points to easily slice through tough soils
- Comfortable plastic handle grip
- Leather hang-up strap
- Engraved metric and inch depth gauges for seed and bulb planting
- Small, narrow 5"L x 1-1/4"W blade works great in hard-to-reach areas including pots and planters
Designed for demanding use by landscapers, nurseries and avid home gardeners.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Sludge Pump (0213000500)
- BRIGGS & STRATTON Wand-Adjustable (205015HGS)
- BRIGGS & STRATTON Clutch Cable (7029913YP)
- JED POOL TOOLS POOL SKIMMER HEAD (40-364)
- WILCOX ALL-PRO TOOLS ALL-PRO Trowel, 14 in L, Stainless Steel (202S)
- LANDSCAPERS SELECT Shovel, 28 in L Handle W/ D-Grip (34448)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHS)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- Wilcox All-Pro Tools Lawn & Garden Tools