Shop All Toys & Games
Wikki Stix
Wikki Stix® STEM Pak
Mfr # 850
Zoro # G5640906
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material wax, yarn
- Recommended Age 8+ Years
- Recommended Grade 3+
- Color Assorted
Product Information
- Brand Wikki Stix
- MFR # 850
- Zoro # G5640906
- UPC # 732204008505
- Country of Origin United States
- Category Toys & Games
Details
Material | wax, yarn |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Color | Assorted |
Description
Science — Technology — Engineering — Math: STEM! Wikki Stix STEM Pak...not just part of the movement...it's Full STEM Ahead! 108 feet of Wikki Stix in nine colors! Each Wikki is three feet long! Pak also includes a four panel step-by-step illustration of how to make the DNA Double Helix out of Wikki Stix. Fun and easy! Package also features over 20 images of additional science and math projects, plus a QR code to scan for more ideas and lesson plans! Perfect for STEAM too!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- JTT SCENERY HO Scale Poly-Fiber Strand, Dark Green (JTT95079)
- VERSABOND Custom Building Products White Thin-Set Mortar 50 lb (MTSW50)
- ABC Childcraft Furnishings Kitchen Stove, 19 x 13 x 28-1/4 Inches (1526420)
- DOWLING MAGNETS Classroom Attractions Kit, Level 2 (731302)
- TOY TIME Chinese Mahjong Game Set with 146 Tiles, Dice, and Ornate Storage Case for Adults, Kids (554976SHB)
- PARAGON BMW i8 Liberty Walk 1 by 64 Scale Diecast Model Car, White & Black (PA-55151)
- THE PUPPET CO Rupert Knitted Puppet (PC007012)
- Wikki Stix Toys & Games