Shop All Thermometers
Wika
Tg53 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G802508817
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
- Standards ASME B40.200 (Grade A)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G802508817
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Standards | ASME B40.200 (Grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/200psi, 1/4"NPT, FrntFlange (104D-204G)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- FLUKE AC/DC Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity (80i-2010s)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 12In 50-500F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- VALTERRA TEMPMINDER THERMOMETER (TM22261VP)
- Wika Thermometers