Shop All Thermometers
Wika
Tg53 5In 1/2In 6-1/2In 0-250F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G002509003
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Standards ASME B40.200 (Grade A)
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G002509003
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Standards | ASME B40.200 (Grade A) |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Bottom Conn (20-100-160-psi/bar)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH2)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 12In 50-500F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- TAYLOR Thermomtr In/Out13.5Labs (6703N)
- Wika Thermometers