Shop All Thermometers
Wika
Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G602508871
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
- Standards ASME B40.200 (Grade A)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G602508871
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Standards | ASME B40.200 (Grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 5In 1/2In 7In 50-300F Npt Bimetal Thermometer (TI.52)
- CONTROL CO Traceable Robo Thermometer (4149)
- Wika Thermometers