Shop All Thermometers
Wika
Tg53 5In 1/2In 12In 50-500F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G902508878
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Standards ASME B40.200 (Grade A)
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G902508878
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Standards | ASME B40.200 (Grade A) |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Temp/Humid Therm Dig (1745BK)
- ASHCROFT Digital Pressure Gauge with Transmitter, 0 to 300 psi, 1/4 in MNPT, Metal (302174SD02LXBLBK300#)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLI (PAXLID00)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- TAYLOR Taylor 90178 6 in. Diameter Outdoor Thermometer With Birds Inset Design (841307)
- Wika Thermometers