Shop All Pressure Gauges
Wika Instrument
4.5" Type 232.34 300PSI Gauge - 1/2" NPT LM POCAN
Mfr # 9834869
Zoro # G605667582
product price: $231.99
/ea
Sold in multiples of 8 for $1,855.92
Free Shipping & Returns
$1,855.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9834869
- Zoro # G605667582
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4.5" type 232.34 300 psi gauge - 1/2" npt lm pocan wika type 23x.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23x.34 process gauge will deliver years of accurate service. specifications: connection location: lower mount wetted parts: stainless steel case material: pocan case filling: splash resistant window type: removable threaded ring window construction: acrylic compatibility ashcroft: 1010s, 1010-xr5, 1220s, 1279ss, 1379ss, 2462ss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 30" H20)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 100#)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFE1)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/2"LM, SS (LP1-SS-402-30)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4" Mount (101D-354I)
- Wika Instrument Pressure Gauges