Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 30PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699109
Zoro # G505667583
product price: $122.99
/ea
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9699109
- Zoro # G505667583
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 30 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 662 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR1)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1213)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPGWB-06)
- EBM-PAPST Digital Differential Pressure Gauge with Transducer, Plastic, White (700-00-1064)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP340)
- BOSHART PRESSURE GAUGE 0 TO 100 PSI, 2 IN. FACE, LEAD FREE (PG-100NL)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- Wika Instrument Pressure Gauges