Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699142
Zoro # G005667571
product price: $119.99
/ea
Sold in multiples of 8 for $959.92
Free Shipping & Returns
$959.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9699142
- Zoro # G005667571
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 300 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Threaded Alliga (4101772)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ9)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-090F)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- DURO Pressure Gauge, 0 to 160 psi, 3/4 in FGHT, Steel, Black (18C829)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404CF)
- PIC GAUGES Gauge, 8.5", 0/400psi, 1/4"LM, Back Flange (115D-854I)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/4 in MNPT, Plastic, Black (1188A)
- Wika Instrument Pressure Gauges