Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 15PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699095
Zoro # G705667611
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9699095
- Zoro # G705667611
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 15 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 35W1005-H-02L-Vac 3-1/2In 1/4In 0-30In-Hg Npt Pressure Gauge (35W1005-H-02L-VAC)
- ELECTRONIC SPECIALTIES Cordless Inductive Tachometer (325)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- AMPROBE Tachometer, 1 to 19,999 rpm (TACH-20)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH5)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O, 1/4 NPT Back Conn (25-210-15-inH2O)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-300)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.L)
- Wika Instrument Pressure Gauges