Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 1,500PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699193
Zoro # G205667586
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9699193
- Zoro # G205667586
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 1,500 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART Stem Insert, 7/16 In (3102-7)
- SIMPSON ELECTRIC Panel Meter Tv3 0-5 Aca 3.5 Tv (TV3AAA005)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- AMERICAN GRANBY 1/4 IN 200 LB VERTICL PRESSURE GAUG (EIPG2002-4LNL)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (LFS-220-400-G)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-300-psi/kPa)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 160#)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Black (PPC5069G-SG45)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L3000#)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-254Q (501D-UNO-254Q)
- Wika Instrument Pressure Gauges