Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 1,500PSI Gauge - 1/2" NPT LM Stainless Steel
Mfr # 9766885
Zoro # G505667552
product price: $123.99
/ea
Sold in multiples of 8 for $991.92
Free Shipping & Returns
$991.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9766885
- Zoro # G505667552
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 1,500 psi gauge - 1/2 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Black (3760-0)
- BOTRON CO ESD 3 Layer Rubber Mat 5ftx2ftx0.12in (B3425)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG30)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1404LF)
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- WINTERS Filled Ss/Ss Gauge 4" 300 psi 1/2 Lm (PFP662R1)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1-1/2 Inch Diameter1/8 Inch NPT Bottom Mount (G2001-160)
- Wika Instrument Pressure Gauges