Shop All Pressure Gauges
Wika Instrument
2.5" Type 611.10 30INH2O/mmH2O Gauge - 1/4" NPT CBM Steel
Mfr # 9855785
Zoro # G005668691
product price: $120.99
/ea
Sold in multiples of 8 for $967.92
Free Shipping & Returns
$967.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9855785
- Zoro # G005668691
- Country of Origin Switzerland
- Category Pressure Gauges
Description
Wika 2.5 type 611.10 30 inh2o/mmh2o gauge - 1/4 npt cbm steel wika type 6x1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 h2o to 275 h2o (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. specifications: connection location: center back mount wetted parts: brass copper alloy case material: black steel case filling: standard window type: non-reflecting window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/60 psi, 1/2"LM, 316SS (4001-2LD-GF)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"Low Mount, SS (PRO-301D-254I-01)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS LF (PRO-302L-254B-01)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-208H-01)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.25.4000.L)
- Wika Instrument Pressure Gauges