Shop All Pressure Gauges
Wika Instrument
2.5" Type 233.54 2,000PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9831970
Zoro # G705667604
product price: $169.99
/ea
Sold in multiples of 8 for $1,359.92
Free Shipping & Returns
$1,359.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9831970
- Zoro # G705667604
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 233.54 2,000 psi gauge - 1/4" npt lm stainless steel type 23x.54 gauges feature 316 stainless steel wetted parts and 304 stainless steel case and bayonet ring, a laminated safety glass window, and can be liquid filled in the field. These gauges are ideal for process, chemical applications, oil exploration and production, power generation, and pollution control equipment. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: bayonet window construction: laminated safety glass compatibility u.s. Gauge: 540l, 541l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Water Manometer, 0-15" Water Column (11482)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-4-176VC)
- FLUKE Test Probes Slim-Reach Flat Blade (650887)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254I)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/8 in MNPT, Plastic, Black (4FLT2)
- FESTO Pressure Gauge MA-40-16-R1/8-E-RG (MA-40-16-R1/8-E-RG)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- WIKA 9834082 233.34 Xsel 4-1/2In 1/2In 0-1500Psi Npt Pressure Gauge (9834082 233.34)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV7)
- Wika Instrument Pressure Gauges